Costaluz, Aqua Series Wall Sconce, Black/Clear Bubble, 1x75W Incandescent

  • Mfr # AQUARBH-CL-BK

  • Zoro # G106136877


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
9.25
Length
7
Glass Color
Black
Fixture Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQUARBH-CL-BK
Zoro #
G106136877
UPC #
767893279295
Country of Origin
Turkey

Dimensions

Height
9.25
Length
7
Fixture Height
9.25 in
Fixture Diameter
7 in
Shade Length
4 in
Shade Height
9.25 in
Height of Center
4.625 in
Shade Diameter
7 in
Width
4 in

Details

Item
Sconce
Voltage
120V
Glass Color
Black
Standards
ADA Compliant; UL; cUL
Max. Fixture Wattage
75W
Lamp Type
A19
Socket Type
Medium base
Fixture Type
120V Sconce Int/Ext
Housing Material
Stainless Steel
Fixture Wattage
75W
Mounting Locations Supported
Wet
Lamp Quantity
1
Number of Light Bulbs Required
1
Shade Finish
Black/Clear Bubble
Style
Transitional
Lamp Shape
A19
Mounting Orientation
Vertical
Fixture Extension
4 in
Shade Color
Black
Bulb Technology
Incandescent
Shade Material
Glass
Series
Costaluz
Lamp Included
No
Damp/Wet Rating
Wet
Lens Material
Glass
Dimmable
Yes
Finish
Black

Description

The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.