
Costaluz, Aqua Series Wall Sconce, Black/Clear Bubble, 1x8W LED Filament
Mfr # AQUACP-CL-EDIL-BK
Zoro # G006136861
product price: $238.50
/ea
Free Shipping & Returns
Key Features
Includes
Lamps
Voltage
120V
Height
10.25
Length
6
Lumens
800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AQUACP-CL-EDIL-BK
Zoro #
G006136861
UPC #
767893279233
Country of Origin
Türkiye
Dimensions
Height
10.25
Length
6
Fixture Height
10.25 in
Shade Diameter
6 in
Shade Length
4 in
Height of Center
5.125 in
Fixture Diameter
6 in
Shade Height
10.25 in
Description
The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled cap consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.