Sheridan 1 Light 16.25 in. H Matte Black Contemporary In/Outdoor Wall Lantern Fixture
- Mfr # T0688
- Zoro # G212118316
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
7 in
Height
16.25 in
Length
5.25 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0688
- Zoro #
- G212118316
- UPC #
- 884656752335
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Height
- 16.25 in
- Length
- 5.25 in
- Size
- 7 in W x 16.25 in H x 5.25 in D
Details
- Voltage
- 120V
- Watts
- 60W
- Finish
- Matte Black
- Lamp Type
- E26 Medium - LED Compatible
- Lamp Quantity
- 1
- Lamp Included
- No
- Damp/Wet Rating
- Wet
- Material
- Metal
- Style
- Contemporary
- Shape
- Rectangle
- Shade Material
- Glass
- Color
- Black
- Collection Name
- Sheridan
- Shade Name
- Clear Glass
- Dimmable
- Yes
Description
A unique outer frame and rectangle shape defines this lighting collection called Sheridan. Matte black frames around the clear flat glass panels give this wall lamp collection its exceptional contemporary style. No frills get in the way with this clean look. Ideal for your outside porch, patio, entryway, garage, laundry room, or any other area of your home.
- Matte black finish and an updated flush mount sconce style is equally at home in exterior or interior spaces
- Weather resistant steel construction provides long lasting durability
- Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 7-in W x 16.25-in H x 5.25-in D; full backplate 4.75-in W x 11.75-in H
- Wet rated; ideal for front door, garage, covered porch, entrance, or any other indoor or outdoor area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- Mounting hardware and instruction manual included for easy installation
- Vintage Edison style filament bulb or clear bulb recommended
- 1 Year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.