Costaluz, Aqua Series Wall Sconce, Black/Smoke Bubble, 1x75W Incandescent

  • Mfr # AQUACP-SM-BK

  • Zoro # G206136869


product price:  $189.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
10.25
Length
6
Glass Color
Gray
Standards
ADA Compliant; UL; cUL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQUACP-SM-BK
Zoro #
G206136869
UPC #
767893279257
Country of Origin
Turkey

Dimensions

Height
10.25
Length
6
Fixture Height
10.25 in
Fixture Diameter
6 in
Shade Height
10.25 in
Shade Length
4 in
Height of Center
5.125 in
Shade Diameter
6 in

Details

Item
Outdoor Sconce
Voltage
120V
Glass Color
Gray
Standards
ADA Compliant; UL; cUL
Lamp Quantity
1
Max. Fixture Wattage
75W
Socket Type
Medium base
Fixture Type
120V Sconce Int/Ext
Mounting Locations Supported
Wet
Lamp Type
A19
Fixture Wattage
75W
Housing Material
Stainless Steel
Number of Light Bulbs Required
1
Bulb Technology
Incandescent
Style
Transitional
Shade Material
Glass
Shade Finish
Black/Smoke Bubble
Mounting Orientation
Vertical
Fixture Extension
4 in
Shade Color
Gray
Lamp Shape
A19
Finish
Black

Description

The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent-smoke glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled cap consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.