Costaluz, Aqua Series Wall Sconce, Black/Smoke Bubble, 1x8W LED Filament

  • Mfr # AQUARBV-SM-EDIL-BK

  • Zoro # G306136875


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
10
Length
5.5
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AQUARBV-SM-EDIL-BK
Zoro #
G306136875
UPC #
767893279431
Country of Origin
Turkey

Dimensions

Height
10
Length
5.5
Fixture Height
10 in
Height of Center
5 in
Shade Diameter
5.5 in
Shade Length
4.25 in
Shade Height
10 in
Fixture Diameter
5.5 in
Width
4.25 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
800
Glass Color
Gray
Color Temperature
3000K
Mounting Locations Supported
Wet
Standards
UL; cUL
Max. Fixture Wattage
8W
Lamp Quantity
1
Fixture Type
120V Sconce Int/Ext
Housing Material
Stainless Steel
Fixture Wattage
8W
Socket Type
Medium base
CRI
80+
Lamp Type
A19
Number of Light Bulbs Required
1
Rated Life
15000
Dimmable
Yes
Shade Color
Gray
Shade Material
Glass
Lamp Shape
A19
Bulb Technology
LED Filament
Style
Transitional
Shade Finish
Black/Smoke Bubble
Fixture Extension
4.25 in
Mounting Orientation
Vertical
Damp/Wet Rating
Wet
Series
Costaluz
Lamp Included
Yes
Lens Material
Glass
Finish
Black

Description

The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent-smoke glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.