Zoro Homepage

Costaluz, Aqua Series Wall Sconce, Bronze/Clear Bubble, 1x75W Incandescent

  • Mfr # AQUACP-CL-BR

  • Zoro # G406136867


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
10.25
Length
6
Glass Color
Bronze
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQUACP-CL-BR
Zoro #
G406136867
UPC #
767893279226
Country of Origin
Turkey

Dimensions

Height
10.25
Length
6
Fixture Height
10.25 in
Shade Diameter
6 in
Shade Length
4 in
Shade Height
10.25 in
Fixture Diameter
6 in
Height of Center
5.125 in
Width
4 in

Details

Item
Sconce
Voltage
120V
Glass Color
Bronze
Housing Material
Stainless Steel
Mounting Locations Supported
Wet
Lamp Quantity
1
Max. Fixture Wattage
75W
Standards
ADA Compliant; UL; cUL
Fixture Wattage
75W
Fixture Type
120V Sconce Int/Ext
Socket Type
Medium base
Lamp Type
A19
Number of Light Bulbs Required
1
Mounting Orientation
Vertical
Shade Finish
Bronze/Clear Bubble
Bulb Technology
Incandescent
Lamp Shape
A19
Style
Transitional
Fixture Extension
4 in
Shade Color
Bronze
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Wet
Lamp Included
No
Lens Material
Glass
Series
Costaluz
Finish
Bronze

Description

The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled cap consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.