Costaluz, Aqua Series Wall Sconce, Bronze/Clear Bubble, 1x8W LED Filament

  • Mfr # AQUACP-CL-EDIL-BR

  • Zoro # G006136892


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
10.25
Length
6
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQUACP-CL-EDIL-BR
Zoro #
G006136892
UPC #
767893279240
Country of Origin
Turkey

Dimensions

Height
10.25
Length
6
Fixture Height
10.25 in
Shade Height
10.25 in
Height of Center
5.125 in
Fixture Diameter
6 in
Shade Diameter
6 in
Shade Length
4 in
Width
4 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
800
Glass Color
Bronze
Fixture Wattage
8W
Socket Type
Medium base
Standards
ADA Compliant; UL; cUL
Lamp Type
A19
Max. Fixture Wattage
8W
Lamp Quantity
1
Mounting Locations Supported
Wet
Color Temperature
3000K
Housing Material
Stainless Steel
CRI
80+
Fixture Type
120V Sconce Int/Ext
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Life
15000
Bulb Technology
LED Filament
Lamp Shape
A19
Fixture Extension
4 in
Style
Transitional
Shade Finish
Bronze/Clear Bubble
Shade Material
Glass
Mounting Orientation
Vertical
Shade Color
Bronze
Lens Material
Glass
Damp/Wet Rating
Wet
Lamp Included
Yes
Series
Costaluz
Finish
Bronze

Description

The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled cap consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.