Costaluz, Aqua Series Wall Sconce, Bronze/Clear Bubble, 1x8W LED Filament

  • Mfr # AQUARBV-CL-EDIL-BR

  • Zoro # G806136894


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
10
Length
5.5
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AQUARBV-CL-EDIL-BR
Zoro #
G806136894
UPC #
767893279400
Country of Origin
Turkey

Dimensions

Height
10
Length
5.5
Fixture Height
10 in
Shade Height
10 in
Height of Center
5 in
Fixture Diameter
5.5 in
Shade Diameter
5.5 in
Shade Length
4.25 in
Width
4.25 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
800
Glass Color
Bronze
Fixture Type
120V Sconce Int/Ext
Lamp Type
A19
Fixture Wattage
8W
Color Temperature
3000K
Socket Type
Medium base
Lamp Quantity
1
Housing Material
Stainless Steel
Mounting Locations Supported
Wet
CRI
80+
Standards
UL; cUL
Max. Fixture Wattage
8W
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Life
15000
Mounting Orientation
Vertical
Style
Transitional
Bulb Technology
LED Filament
Shade Finish
Bronze/Clear Bubble
Shade Color
Bronze
Fixture Extension
4.25 in
Shade Material
Glass
Lamp Shape
A19
Finish
Bronze
Damp/Wet Rating
Wet
Lamp Included
Yes
Lens Material
Glass
Series
Costaluz

Description

The Aqua Outdoor Wall fixture is a modern sconce design composed of a transparent glass diffuser, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the stainless steel fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.