
Creed Cord Pendant, Dark Bronze with Gold Reflector, Bronze, 1x 9W LED
Mfr # 1XT-CREED-LED-BR
Zoro # G906138026
product price:Â $576.00
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Lamp Type
MR16
Voltage
12V
Style
Industrial
Shade Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-CREED-LED-BR
Zoro #
G906138026
UPC #
767893134112
Country of Origin
China
Details
Color
Bronze
Housing Finish
Bronze
Lamp Type
MR16
Voltage
12V
Style
Industrial
Shade Material
Aluminum
Material
Brass/Aluminum
Fixture Wattage
9W
Lamp Quantity
1
Description
Our industrial styled satin nickel Creed mini pendant, composed of a parabolic-shaped metal reflector with an upper accent tightly wrapped in natural twine, offers a look that will easily merge into the recent urban decorating trend . The inner silver foil finish exudes a pleasing and focused glow, while the merger of brushed metal with woven twine will stand out in virtually any environment. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.