
Cruise Wall Pendant, Clear, Satin Nickel, 1x60W Incandescent (Discontinued)
- Mfr # 1WP-CRUSCL-SN
- Zoro # G106142168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1WP-CRUSCL-SN
Zoro #
G106142168
UPC #
767893132576
Country of Origin
China
Dimensions
Height
120"
Length
6
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Clear
Lamp Type
T10
Housing Material
Steel
Lamp Quantity
1
Housing Finish
Satin Nickel
Bulb Technology
Standard
Fixture Wattage
60W
Color
Clear
Description
The Cruise Clear Wall Pendant is a transitional wall sconce design composed of a corded clear glass cylinder pendant, with an interesting oval optical pattern blown throughout the interior of the glass. The dramatic play of light through the accents and onto adjacent surfaces make for a striking affect, along with the modest display of the lamp filament behind the glass. The rectilinear styled wall canopy includes standoff, cord support loop, and adjustable 10' suspension cord. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.