Dano Cord Pendant, Clear/Natural, Bronze Finish, 1x9W LED

  • Mfr # 1JT-DANOCLNA-LED-BR

  • Zoro # G306138589


product price:  $576.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-DANOCLNA-LED-BR
Zoro #
G306138589
UPC #
767893245535
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10 in
Shade Diameter
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Shade Height
13 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Length/Depth
9 in

Details

Color
Clear
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass/Wood
Item
Pendant
Includes
Lamp
Fixture Wattage
9W
Fixture Type
Cord
Bulb Technology
LED
Color Temperature
3000K
Max. Fixture Wattage
9W
Collection
Besa Dano Cord Pendant
CRI
90+
Rated Life
30000
Material
Brass/Steel
Dimmable
Yes
Standards
UL; cUL
Housing Material
Brass/Steel
Lamp Quantity
1
Lumens
800
Lamp Base
GU24
Shade Color
Clear
Lamp Shape
A19
Shade Finish
Clear/Natural

Description

The Dano Clear Pendant is composed of an outer trans Clear glass cone, with an inner wood cone for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.