Darci 21 Wall Sconce, Opal Matte, Satin Nickel Finish, 2x5W LED

  • Mfr # 272607-LED-SN

  • Zoro # G306141947


product price: $463.50
/ea
Free Shipping & Returns

Key Features

Height
21.25
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Fixture Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272607-LED-SN
Zoro #
G306141947
UPC #
767893088231
Country of Origin
Turkey

Dimensions

Height
21.25
Length
4.75

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Finish
Satin Nickel
Fixture Wattage
5W
Housing Material
Steel
Lamp Type
PL LED
Bulb Technology
LED
Lamp Quantity
2
Color
Opal Matte

Description

Darci is a contemporary sconce that features open-ended handcrafted glass in Opal. Can be mounted horizontally or vertically and is ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.