
Dion Ceiling, Blue Shade, Black Finish, 1x60W E26 base
Mfr # DIONBLC-BK
Zoro # G715614643
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Finish
Blue
Fixture Wattage
60W
Height
8.75 in
Style
Transitional
Glass Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIONBLC-BK
Zoro #
G715614643
UPC #
768837304868
Country of Origin
China
Dimensions
Height
8.75 in
Diameter
6.125 in
Extension/Depth (in Inches)
6.125 in
Canopy/Fitter Height (in Inches)
0.75 in
Shade Diameter/Width (in Inches)
6.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
7.75 in
Details
Item
Ceiling
Finish
Blue
Fixture Wattage
60W
Style
Transitional
Glass Color
Blue
Voltage
120V
Damp/Wet Rating
Damp
Shade Material
Glass
Number of Bulbs
1
Dimmable
Yes
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Material
Brass/Steel
Description
The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.