Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dion Ceiling, Blue Shade, Black Finish, 1x9W LED

  • Mfr # DIONBLC-LED-BK

  • Zoro # G115614588


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Diameter
6.125 in
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIONBLC-LED-BK
Zoro #
G115614588
UPC #
768839304866
Country of Origin
China

Dimensions

Diameter
6.125 in
Height
8.75 in
Extension/Depth (in Inches)
6.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.75 in
Shade Diameter/Width (in Inches)
6.125 in
Shade Height (in Inches)
7.75 in

Details

Color Temperature
3000K
Lamp Included
Yes
Item
Ceiling
Dimmable
Yes
Fixture Wattage
9W
Rated Life
30000
Number of Bulbs
1
Damp/Wet Rating
Damp
Glass Color
Blue
Shade Material
Glass
Voltage
120V
Style
Transitional
Finish
Blue
Lumens
800
Lighting Technology
LED
CRI
90+
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Material
Brass/Steel
Bulb Shape
A19

Description

The Dion ceiling is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.