This item is Discontinued.

Besa Lighting Divi 1WU Swing Arm, 1x 50W Halogen 1WU-185807-SN

Divi 1WU Swing Arm, 1x 50W Halogen (Discontinued)

  • Mfr # 1WU-185807-SN
  • Zoro # G706140267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WU-185807-SN
Zoro #
G706140267
UPC #
767893473457
Country of Origin
China

Dimensions

Height
8.75
Length
21.3125

Details

Fixture Type
Double Swing-Arm
Fixture Voltage
12V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
1
Lamp Type
MR16
Fixture Wattage
50W
Housing Material
Brass/Steel
Bulb Technology
Standard
Housing Finish
Satin Nickel

Description

Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The swingarm fixture includes a 12V electronic transformer and integrated full-range rotary dimmer. The adjustable arm assembly allows for 155 degree rotation and pivots at the clamshell-shaped center connection. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.