
Divi Mini Sconce, Black Dicro Vine, Chrome Finish, 1x40W Halogen (Discontinued)
- Mfr # 1SW-1858VB-CR
- Zoro # G006138001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SW-1858VB-CR
Zoro #
G006138001
UPC #
767893350178
Country of Origin
Germany
Dimensions
Height
6.625
Length
5
Details
Fixture Voltage
120V
Glass Color
Black
Fixture Wattage
40W
Housing Material
Steel
Lamp Quantity
1
Lamp Type
T5
Description
Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Black Dicro Vine glass is a blown glass featuring a stylized floral design against a black glossy outside, and a technologically advanced dichroic coating applied to the inside. The coating contains multiple micro-layers of metals that create unique optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a mirror; when lit, it becomes translucent with an array of multicolored blue-purple effects. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.