
Divi Vanity, Opal Matte, Satin Nickel Finish, 2x40W Halogen (Discontinued)
- Mfr # 2SW-185807-SN
- Zoro # G606138296
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2SW-185807-SN
Zoro #
G606138296
UPC #
767893835378
Country of Origin
China
Dimensions
Height
6.25
Length
14.625
Depth
5.25
Shade Length/Depth
3.375 in.
Shade Height
2.625 in.
Shade Width
3.375 in.
Details
Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Lamp Quantity
2
Housing Material
Steel
Fixture Wattage
40W
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel
Description
Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.