
Divi Vanity, Opal Matte, Satin Nickel Finish, 4x5W LED (Discontinued)
- Mfr # 4SW-185807-LED-SN
- Zoro # G406139660
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4SW-185807-LED-SN
Zoro #
G406139660
UPC #
767893118327
Country of Origin
China
Dimensions
Height
6.25
Length
30.375
Depth
5.25
Shade Length/Depth
3.375 in.
Shade Width
3.375 in.
Shade Height
2.625 in.
Details
Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Steel
Lamp Quantity
4
Bulb Technology
LED
Fixture Wattage
5W
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Description
Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.