Domi Mini Sconce, Oak, Chrome Finish, 1x5W LED

  • Mfr # 1SW-1743OK-LED-CR

  • Zoro # G606141623


product price: $297.00
/ea
Free Shipping & Returns

Key Features

Height
6.75
Fixture Voltage
120V
Glass Color
Beige
Fixture Wattage
5W
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-1743OK-LED-CR
Zoro #
G606141623
UPC #
767893094577
Country of Origin
China

Dimensions

Height
6.75
Length
5

Details

Fixture Voltage
120V
Glass Color
Beige
Fixture Wattage
5W
Lamp Quantity
1
Lamp Type
T3
Housing Material
Steel

Description

Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.