
Domi Vanity, White, Chrome Finish, 2x40W Halogen (Discontinued)
- Mfr # 2SW-174307-CR
- Zoro # G606137626
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2SW-174307-CR
Zoro #
G606137626
UPC #
767893982775
Country of Origin
China
Dimensions
Height
6.25
Length
14.625
Depth
6
Shade Width
5 in.
Shade Height
2.875 in.
Shade Length/Depth
5 in.
Details
Color
White
Housing Finish
Chrome
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Lamp Quantity
2
Housing Material
Steel
Fixture Wattage
40W
Bulb Base
G9 Bi-pin
Metal Finish
Chrome
Description
Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.