Domi Vanity, White, Satin Nickel Finish, 2x40W Halogen

  • Mfr # 2SW-174307-SN

  • Zoro # G306137698


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
6.25
Length
14.625
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SW-174307-SN
Zoro #
G306137698
UPC #
767893718817
Country of Origin
China

Dimensions

Height
6.25
Length
14.625
Depth
6
Shade Height
2.875 in.
Shade Length/Depth
5 in.
Shade Width
5 in.
Width
6 in

Details

Color
White
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Steel
Lamp Quantity
2
Bulb Technology
Standard
Fixture Wattage
40W
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Lamp Included
Yes
Number of Lights
2
Dimmable
Yes
Damp/Wet Rating
Damp
Item
Vanity
Series
Domi

Description

Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.