Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duke Wall, Copper Foil, Black, 1x60W Incandescent

  • Mfr # 1WG-DUKECF-BK

  • Zoro # G706141738


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Glass Color
Copper
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WG-DUKECF-BK
Zoro #
G706141738
UPC #
767893132767
Country of Origin
Turkey

Dimensions

Height
12.25
Length
5.9

Details

Fixture Voltage
120V
Glass Color
Copper
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
60W
Lamp Type
T10

Description

The Duke Copper Sconce is a transitional design composed of a copper foil backed glass cylinder, with a compelling textured metallic effect that plays off the gleem of the clear glass component. Mounted off the broad canopy with timeless gooseneck socketholder, the pleasing glow from each shade's copper foil make for a striking affect along with the prominent display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.