Duke Wall, Gold Foil, Black, 1x60W Incandescent

  • Mfr # 1WG-DUKEGF-BK

  • Zoro # G806141829


product price:  $234.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Glass Color
Gold
Lamp Quantity
1
Housing Material
Aluminum
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WG-DUKEGF-BK
Zoro #
G806141829
UPC #
767893132811
Country of Origin
Turkey

Dimensions

Height
12.25
Length
5.9

Details

Fixture Voltage
120V
Glass Color
Gold
Lamp Quantity
1
Housing Material
Aluminum
Lamp Type
T10
Fixture Wattage
60W

Description

The Duke Gold Sconce is a transitional design composed of a gold foil backed glass cylinder, with a compelling textured metallic effect that plays off the gleem of the clear glass component. Mounted off the broad canopy with timeless gooseneck socketholder, the pleasing glow from each shade's gold foil make for a striking affect along with the prominent display of the lamp filament behind the glass. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.