
Dylan Stem Pendant, Black, Satin Nickel Finish, 1x30W LED
Mfr # 1TT-DYLANBK-LED-SN
Zoro # G206139327
product price: $1,746.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Satin Nickel
Lamp Type
Board
Mounting
Damp
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-DYLANBK-LED-SN
Zoro #
G206139327
UPC #
767893278021
Country of Origin
China
Dimensions
Maximum Hanging Length
39 In.
Shade Diameter
20 in
Shade Height
18 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Shade Length
20 in
Description
Our Dylan is a large-scale 20” diameter metal shade formed from cold-rolled steel and painted in a Black finish, with an unpretentious appearance that is ideal for industrial, urban, or farmhouse modern aesthetics. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.