Zoro Homepage

Dylan Stem Pendant, Silver, White Finish, 1x30W LED

  • Mfr # 1TT-DYLANSL-LED-WH

  • Zoro # G706139858


product price: $1,884.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-DYLANSL-LED-WH
Zoro #
G706139858
UPC #
767893278069
Country of Origin
China

Dimensions

Maximum Hanging Length
39 In.
Shade Diameter
20 in
Shade Height
18 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Shade Length
20 in
Canopy/Fitter Height
0.625 in
Width
20 in
Length
20 in
Height
18 in

Details

Color
Silver
Housing Finish
White
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Industrial
Shade Material
Metal
Item
Pendant
Lamp Quantity
1
Rated Life
30000
Fixture Type
Stem
Fixture Wattage
30W
Max. Fixture Wattage
30W
Bulb Technology
LED
Color Temperature
3000K
Includes
Lamps
Material
Steel
Dimmable
Yes
CRI
90+
Standards
UL; cUL
Housing Material
Steel
Lumens
4000
Shade Color
Silver
Fixture Socket Type
Integrated
Lamp Shape
Board
Shade Finish
Silver
Lamp Included
Yes
Series
Dylan
Damp/Wet Rating
Damp
Lamp Base
Integrated

Description

Our Dylan is a large-scale 20” diameter metal shade formed from cold-rolled steel and painted in a Silver finish, with an unpretentious appearance that is ideal for industrial, urban, or farmhouse modern aesthetics. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.