
Elana 26 Vanity, Satin White, Satin Nickel Finish, 3x9W LED
Mfr # ELANA26-SW-LED-SN
Zoro # G306141152
product price:Â $657.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
6.25
Length
26.5
Width
4 in
Housing Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELANA26-SW-LED-SN
Zoro #
G306141152
UPC #
767893123802
Country of Origin
China
Dimensions
Height
6.25
Length
26.5
Width
4 in
Depth
4
Details
Color
White
Item
Vanity
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Number of Lights
3
Style
Contemporary
Shade Material
Glass
Fixture Wattage
9W
Housing Material
Stainless Steel
Lamp Quantity
3
Metal Finish
Satin Nickel
Dimmable
Yes
Bulb Base
GU24
Damp/Wet Rating
Damp
Lamp Included
Yes
Series
Elana
Description
Our Elana bath collection has a clean contemporary look, with a radiused satin white glass diffuser. Our Satin White glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply an un-textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.