
Esa Cord Pendant, Clear, Bronze Finish, 1x60W Incandescent
Mfr # 1JT-ESACL-BR
Zoro # G606138968
product price:Â $396.00
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
T10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-ESACL-BR
Zoro #
G606138968
UPC #
767893246150
Country of Origin
Germany
Details
Color
Clear
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Lamp Quantity
1
Fixture Type
Cord
Bulb Technology
Standard
Material
Brass/Steel
Description
The Esa Clear Pendant is composed of an outer trans Clear glass cylinder, with an interesting dimple pattern blown throughout the glass. and an inner opal cylinder for concealing the light source. The pleasing play of light through the dimple accents make for an interesting optical affect. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.