
Euka Cord Pendant, Smoke Twist, Satin Nickel Finish, 1x9W LED (Discontinued)
- Mfr # 1JT-1720SK-LED-SN
- Zoro # G506142638
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-1720SK-LED-SN
Zoro #
G506142638
UPC #
767893020330
Country of Origin
China
Details
Color
Gray
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Bulb Technology
LED
Material
Brass/Steel
Fixture Wattage
9W
Description
The compact sized Euka is a modern and pleasing teardrop shape, with open bottom, that will fit seamlessly into any contemporary space. This unique décor is handcrafted, with layered swirls of warm grey and black against white, finished to a high gloss. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.