
Eve Cord Pendant, Stone Copper Foil, Bronze Finish, 1x5W LED (Discontinued)
- Mfr # 1XT-EVECS-LED-BR
- Zoro # G106138154
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-EVECS-LED-BR
Zoro #
G106138154
UPC #
767893227746
Country of Origin
China
Details
Color
Stone Copper Foil
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Fixture Type
Cord
Fixture Wattage
5W
Material
Brass/Aluminum
Lamp Quantity
1
Description
Eve is a classic bell-shaped shade of handcrafted glass, a shape that will stand the test of time. Our Stone Copper Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.