This item is Discontinued.

Besa Lighting Flux Cable Pendant, Silver/White, Black Finish, 1x23W LED 1KX-FLUX-LED-BK

Flux Cable Pendant, Silver/White, Black Finish, 1x23W LED (Discontinued)

  • Mfr # 1KX-FLUX-LED-BK
  • Zoro # G206139143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-FLUX-LED-BK
Zoro #
G206139143
UPC #
767893277901
Country of Origin
China

Dimensions

Shade Diameter
20 in
Maximum Hanging Length
10 Ft.
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Shade Length
20 in
Shade Height
7 in

Details

Color
Silver
Housing Finish
Black
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Industrial
Shade Material
Metal
Item
Pendant
Material
Aluminum
Dimmable
Yes
Rated Life
25000
Color Temperature
3000K
Fixture Type
Cable
Lamp Quantity
1
Bulb Technology
LED
Includes
Lamps
Housing Material
Aluminum
CRI
90+
Max. Fixture Wattage
23W
Fixture Wattage
23W
Standards
UL; cUL
Lumens
2065
Shade Color
Silver
Shade Finish
Silver/White
Lamp Shape
Board
Fixture Socket Type
Integrated

Description

The Flux is as unique as you are, including the ability to change it’s moods! The inner color of the dome shade is completely customizable through RGB technology and complemented by a focused white downlight, providing crisp general illumination for your architecture. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cordset, and a flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.