Friz Cord Pendant, Opal Glossy, Black Finish, 1x9W LED

  • Mfr # 1JT-FRIZOG-LED-BK

  • Zoro # G806139291


product price:  $777.99
/ea
Free Shipping & Returns

Key Features

Color
Opal Glossy
Height
16 in
Lamp Type
A19
Mounting
Damp
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JT-FRIZOG-LED-BK
Zoro #
G806139291
UPC #
767893277253
Country of Origin
Türkiye

Dimensions

Height
16 in
Shade Diameter
5 in
Maximum Hanging Length
10 Ft.
Canopy/Fitter Diameter
5 in
Shade Height
16 in
Canopy/Fitter Height
0.625 in
Shade Length
5 in
Canopy/Fitter Length
5 in

Details

Color
Opal Glossy
Housing Finish
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Color Temperature
3000K
Max. Fixture Wattage
9W
Lamp Quantity
1
Material
Steel
Rated Life
30000
Bulb Technology
LED
Fixture Type
Cord
Standards
UL; cUL
CRI
90+
Dimmable
Yes
Fixture Wattage
9W
Housing Material
Steel
Includes
Lamps
Lumens
800
Shade Color
White
Lamp Shape
A19
Shade Finish
Opal Glossy
Fixture Socket Type
GU24
Damp/Wet Rating
Damp
Lamp Base
GU24
Series
Friz
Lamp Included
Yes

Description

The Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.