Friz Stem Pendant, Opal Glossy, Bronze Finish, 1x9W LED

  • Mfr # 1TT-FRIZOG-LED-BR

  • Zoro # G806139819


product price:  $1,175.99
/ea
Free Shipping & Returns

Key Features

Color
Opal Glossy
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-FRIZOG-LED-BR
Zoro #
G806139819
UPC #
767893278199
Country of Origin
Turkey

Dimensions

Maximum Hanging Length
39 In.
Shade Diameter
5 in
Shade Length
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Shade Height
16 in
Height
16 in

Details

Color
Opal Glossy
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Includes
Lamps
Color Temperature
3000K
Fixture Type
Stem
Fixture Wattage
9W
Standards
UL; cUL
Housing Material
Steel
Bulb Technology
LED
CRI
90+
Rated Life
30000
Material
Steel
Max. Fixture Wattage
9W
Lamp Quantity
1
Dimmable
Yes
Lumens
800
Shade Color
White
Lamp Shape
A19
Shade Finish
Opal Glossy
Fixture Socket Type
GU24
Damp/Wet Rating
Damp
Lamp Included
Yes
Lamp Base
GU24
Series
Friz

Description

The Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.