Zoro Homepage

Gabby Sconce, Gold/Clear, 1x9W LED

  • Mfr # GABBYGD-LED

  • Zoro # G106137119


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Height
8.25
Length
8.25
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GABBYGD-LED
Zoro #
G106137119
UPC #
767893269821
Country of Origin
Turkey

Dimensions

Height
8.25
Length
8.25
Fixture Height
8.25 in
Shade Diameter
8.25 in
Shade Length
4.5 in
Fixture Diameter
8.25 in
Height of Center
4.25 in
Shade Height
8.25 in
Width
4.75 in

Details

Includes
Lamps
Item
Sconce
Voltage
120V
Lumens
800
Glass Color
Gold
CRI
90+
Socket Type
GU24
Color Temperature
3000K
Max. Fixture Wattage
9W
Standards
UL; cUL
Mounting Locations Supported
Wet
Lamp Type
A19
Housing Material
Aluminum
Fixture Type
120v Sconce Int/Ext
Fixture Wattage
9W
Lamp Quantity
1
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Life
30000
Shade Material
Glass
Fixture Extension
4.75 in
Style
Contemporary
Shade Finish
Gold/Clear
Shade Color
Gold
Mounting Orientation
Horizontal
Bulb Technology
LED
Lamp Shape
A19
Damp/Wet Rating
Wet
Lamp Included
Yes
Series
Gabby
Lens Material
Glass

Description

The Gabby outdoor wall sconce is a modern fixture design composed of a gold finished mounting bracket and a gold painted face, accented by a prismatic bottom diffuser for shielded downlight and clear backing for a glowing halo effect. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish, which combined with the powder coat, die cast aluminum fitter results in a non-corrosive assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.