
Geno Stem Pendant, Vapor Smoke, Bronze Finish, 1x7W LED Filament
Mfr # 1TT-GENOSM-EDIL-BR
Zoro # G606140213
product price: $1,000.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-GENOSM-EDIL-BR
Zoro #
G606140213
UPC #
767893266295
Country of Origin
Türkiye
Dimensions
Shade Diameter
13 in
Maximum Hanging Length
10
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Shade Height
10.25 in
Shade Length
13 in
Canopy/Fitter Height
0.625 in
Description
The Geno Smoke Vapor Pendant is a modern look composed of a transparent smoke elliptical shape European glass, with a mystical vapor-like patterning throughout to partially conceal the inner portion of the shade. The play of light through the vapor decor makes for a pleasing optical affect, enhanced by the glimpses of exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.