
Glide Cord Pendant, Natural, Satin Nickel, 1x3W LED
Mfr # 1XT-GLIDENA-LED-SN
Zoro # G106138536
product price:Â $427.50
/ea
Free Shipping & Returns
Key Features
Color
Gray
Lamp Type
MR11
Voltage
12V
Style
Industrial
Shade Material
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-GLIDENA-LED-SN
Zoro #
G106138536
UPC #
767893134143
Country of Origin
China
Details
Color
Gray
Housing Finish
Satin Nickel
Lamp Type
MR11
Voltage
12V
Style
Industrial
Shade Material
Concrete
Lamp Quantity
1
Bulb Technology
LED
Material
Brass/Aluminum
Fixture Type
Cord
Fixture Wattage
3W
Description
Our diminutive Glide natural mini pendant is equipped with a cement-based tubular shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.