Shop NUVO
See all product information
Create Account
Fixture, Pendant, 3-Lght, Incandescent, 60W, 120V, B10, Candelabra Bse, Height: 22.38
- Mfr # 60/7124
- Zoro # G4376182
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Height
22.38
Length
14.88
Width
14.88 in
Voltage
120V
Style
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60/7124
- Zoro #
- G4376182
- UPC #
- 45923672620
- Country of Origin
- China
Dimensions
- Height
- 22.38
- Length
- 14.88
- Width
- 14.88 in
- Wire Length
- 12 ft.
Details
- Voltage
- 120V
- Style
- Industrial
- Shade Material
- Glass
- Finish
- Burnished Brass
- Standards
- cULus
- Application
- Ceiling
- Glass Finish
- Clear
- Weight
- 8.5
- Bulb Type
- Incandescent
- Bulb Watts
- 60
- Bulb Included
- No
- Material
- Steel and Glass
- Bulb Count
- 3
- Bullb Base
- Candelabra
Description
Sky 3-Light Pendant Fixture - Burnished Brass Finish Clear Glass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.