Shop BESA LIGHTING
See all product information
Create Account
Gordy Cord Pendant, Satin Nickel with Silver Reflector, Satin Nickel, 1x60W Incandescent
- Mfr # 1JT-GORDY-SN
- Zoro # G306140605
product price:Â
$
432.00
/ea
Free Shipping & Returns
Key Features
Color
Silver
Lamp Type
A19
Voltage
120V
Style
Industrial
Shade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-GORDY-SN
- Zoro #
- G306140605
- UPC #
- 767893132941
- Country of Origin
- China
- Color
- Silver
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Industrial
- Shade Material
- Steel
- Fixture Wattage
- 60W
- Bulb Technology
- Standard
- Fixture Type
- Cord
- Material
- Brass/Steel
- Lamp Quantity
- 1
Description
Our industrial styled satin nickel Gordy pendant, composed of a dome-shaped metal reflector with an abstractly designed cutout patterning, offers a look that will easily merge into the recent urban decorating trend . The inner silver foil finish exudes a pleasing and focused glow, while the top cutouts creates an overhead silhouette as it gracefully plays with the light source. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.