
Groove Cord Pendant, Mirror-Frost, Satin Nickel Finish, 1x5W LED (Discontinued)
- Mfr # 1XT-6773MR-LED-SN
- Zoro # G706141912
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1XT-6773MR-LED-SN
Zoro #
G706141912
UPC #
767893358242
Country of Origin
Germany
Details
Color
Mirror-Frost
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Modern
Shade Material
Glass
Bulb Technology
LED
Lamp Quantity
1
Fixture Type
Cord
Material
Brass/Aluminum
Fixture Wattage
5W
Description
The Groove is a unique piece comprised of multiple segments of two-way mirrored glass, with a frosted band that displays when lit. Our Mirror/Frost glass is a mirrored glass, with a frosting carefully applied to conceal the light source. When off, the glass is completely reflective and appears as a mirror. But when illuminated, the glass has an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.