
Groove Mini Sconce, Mirror-Frost, Bronze Finish, 1x5W LED (Discontinued)
- Mfr # 1SW-6773MR-LED-BR
- Zoro # G306137810
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SW-6773MR-LED-BR
Zoro #
G306137810
UPC #
767893100865
Country of Origin
Germany
Dimensions
Height
9.75
Length
7.5
Details
Fixture Voltage
120V
Glass Color
Silver
Bulb Technology
LED
Housing Finish
Bronze
Fixture Wattage
5W
Lamp Type
T3
Housing Material
Steel
Lamp Quantity
1
Color
Mirror-Frost
Description
The Groove is a unique piece comprised of multiple segments of two-way mirrored glass, with a frosted band that displays when lit. Our Mirror/Frost glass is a mirrored glass, with a frosting carefully applied to conceal the light source. When off, the glass is completely reflective and appears as a mirror. But when illuminated, the glass has an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.