
Groove Mini Sconce, Mirror-Frost, Chrome Finish, 1x40W Halogen (Discontinued)
- Mfr # 1SW-6773MR-CR
- Zoro # G406137772
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SW-6773MR-CR
Zoro #
G406137772
UPC #
767893349288
Country of Origin
Germany
Dimensions
Height
9.75
Length
7.5
Details
Fixture Voltage
120V
Glass Color
Silver
Housing Material
Steel
Lamp Quantity
1
Fixture Wattage
40W
Lamp Type
T5
Description
The Groove is a unique piece comprised of multiple segments of two-way mirrored glass, with a frosted band that displays when lit. Our Mirror/Frost glass is a mirrored glass, with a frosting carefully applied to conceal the light source. When off, the glass is completely reflective and appears as a mirror. But when illuminated, the glass has an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.