
Groove Vanity, Mirror-Frost, Satin Nickel Finish, 2x5W LED (Discontinued)
- Mfr # 2SW-6773MR-LED-SN
- Zoro # G206140514
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2SW-6773MR-LED-SN
Zoro #
G206140514
UPC #
767893108328
Country of Origin
Germany
Dimensions
Height
7.5
Length
15.375
Depth
5
Shade Width
7.5 in.
Shade Length/Depth
3 in.
Shade Height
4.25 in.
Details
Color
Mirror-Frost
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Modern
Shade Material
Glass
Bulb Technology
LED
Fixture Wattage
5W
Housing Material
Steel
Lamp Quantity
2
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Description
The Groove is a unique piece comprised of multiple segments of two-way mirrored glass, with a frosted band that displays when lit. Our Mirror/Frost glass is a mirrored glass, with a frosting carefully applied to conceal the light source. When off, the glass is completely reflective and appears as a mirror. But when illuminated, the glass has an edgy display that exudes an energetic mood, while the frost glows brightly from the lamping. This handcrafted glass uses a process where every glass is consistently produced using an extrusion, keeping variations to a minimum. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.