
Hoppi Cord Pendant, Mocha, Satin Nickel Finish, 1x50W Halogen
Mfr # 1XT-191383-SN
Zoro # G606142026
product price: $337.50
/ea
Free Shipping & Returns
Key Features
Color
Mocha
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-191383-SN
Zoro #
G606142026
UPC #
767893563516
Country of Origin
China
Details
Color
Mocha
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Material
Brass/Aluminum
Lamp Quantity
1
Fixture Type
Cord
Bulb Technology
Standard
Fixture Wattage
50W
Description
The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This décor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.