
Hoppi Mini Sconce, Mocha, Bronze Finish, 1x40W Halogen
Mfr # 1SW-191383-BR
Zoro # G106138192
product price: $252.00
/ea
Free Shipping & Returns
Key Features
Height
6.5
Fixture Voltage
120V
Glass Color
Almond
Fixture Wattage
40W
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SW-191383-BR
Zoro #
G106138192
UPC #
767893609924
Country of Origin
China
Dimensions
Height
6.5
Length
7.5
Details
Fixture Voltage
120V
Glass Color
Almond
Fixture Wattage
40W
Housing Material
Steel
Bulb Technology
Standard
Lamp Type
T5
Lamp Quantity
1
Housing Finish
Bronze
Color
Mocha
Description
The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Mocha glass is a pressed glass that features a cream color that is marbleized with brown. This décor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.