Zoro Homepage

Hoppi Mini Sconce, Mocha/Clear, Chrome Finish, 1x5W LED

  • Mfr # 1SW-181305-LED-CR

  • Zoro # G706137311


product price: $301.50
/ea
Free Shipping & Returns

Key Features

Height
6.5
Fixture Voltage
120V
Glass Color
Almond
Lamp Type
T3
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-181305-LED-CR
Zoro #
G706137311
UPC #
767893095956
Country of Origin
Turkey

Dimensions

Height
6.5
Length
7.5

Details

Fixture Voltage
120V
Glass Color
Almond
Lamp Type
T3
Lamp Quantity
1
Housing Material
Steel
Fixture Wattage
5W

Description

The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Mocha/Clear glass is a pressed glass that features a cream color that is marbleized with brown. An arched clear rod acts an accent, beautifully playing with the illumination of the fixture. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.