
Hoppi Vanity, Marble/Clear, Chrome Finish, 4x40W Halogen (Discontinued)
- Mfr # 4SW-181304-CR
- Zoro # G206140033
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4SW-181304-CR
Zoro #
G206140033
UPC #
767893933852
Country of Origin
Türkiye
Dimensions
Height
6
Length
30.375
Depth
6.25
Shade Length/Depth
5.5 in.
Shade Height
2.75 in.
Shade Width
7.5 in.
Details
Color
Marble
Housing Finish
Chrome
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
4
Bulb Technology
Standard
Housing Material
Steel
Fixture Wattage
40W
Metal Finish
Chrome
Bulb Base
G9 Bi-pin
Description
The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. An arched clear rod acts an accent, beautifully playing with the illumination of the fixture. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.