Hula 8 Cord Pendant, Clear/Black, Bronze Finish, 1x7W LED Edison

  • Mfr # 1JT-HULA8BK-EDIL-BR

  • Zoro # G706140250


product price:  $414.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-HULA8BK-EDIL-BR
Zoro #
G706140250
UPC #
767893261856
Country of Origin
Germany

Dimensions

Maximum Hanging Length
10
Shade Diameter
8 in
Shade Height
7.75 in
Shade Length
8 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in

Details

Color
Black
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Color Temperature
3000K
Lamp Quantity
1
Max. Fixture Wattage
7W
Fixture Type
Cord
Rated Life
15000
CRI
80+
Standards
UL; cUL
Bulb Technology
Standard
Material
Brass/Steel
Housing Material
Brass/Steel
Includes
Lamps
Dimmable
Yes
Fixture Wattage
7W
Lumens
800
Shade Color
Black
Lamp Shape
A19
Fixture Socket Type
E26 Medium base
Shade Finish
Clear/Black

Description

The transitional Hula 8 Pendant employs an impressive European glass shade with center radiused Black band dividing an upper and lower transparent glass, ideal for semi-concealing the light source while offering a peripheral shimmer via the clear glass. Produced in a theme inspired by the farmhouse trends of today, this pendant offers a look that will easily merge into virtually any design theme. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.