Hula 8 Cord Pendant, Clear/Gold, Satin Nickel Finish, 1x60W Medium base

  • Mfr # 1JT-HULA8GD-SN

  • Zoro # G806140419


product price:  $364.50
/ea
Free Shipping & Returns

Key Features

Color
Gold
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-HULA8GD-SN
Zoro #
G806140419
UPC #
767893262242
Country of Origin
Germany

Dimensions

Maximum Hanging Length
10
Shade Diameter
8 in
Canopy/Fitter Length
5 in
Shade Height
7.75 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Shade Length
8 in

Details

Color
Gold
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Material
Brass/Steel
Max. Fixture Wattage
60W
Fixture Wattage
60W
Lamp Quantity
1
Housing Material
Brass/Steel
Bulb Technology
Standard
Standards
UL; cUL
Fixture Type
Cord
Shade Color
Gold
Shade Finish
Clear/Gold
Fixture Socket Type
E26 Medium base
Lamp Shape
A19

Description

The transitional Hula 8 Pendant employs an impressive European glass shade with center radiused Gold band dividing an upper and lower transparent glass, ideal for semi-concealing the light source while offering a peripheral shimmer via the clear glass. Produced in a theme inspired by the farmhouse trends of today, this pendant offers a look that will easily merge into virtually any design theme. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.