Zoro Homepage

Hula 8 Stem Pendant, Clear/Silver, Bronze Finish, 1x60W Medium base

  • Mfr # 1TT-HULA8SL-BR

  • Zoro # G706140816


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-HULA8SL-BR
Zoro #
G706140816
UPC #
767893262624
Country of Origin
Germany

Dimensions

Shade Diameter
8 in
Maximum Hanging Length
10
Shade Length
8 in
Shade Height
7.75 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Length
5 in
Height
7.75 in
Length
8 in
Width
8 in

Details

Color
Silver
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Type
Stem
Bulb Technology
Standard
Max. Fixture Wattage
60W
Lamp Quantity
1
Standards
UL; cUL
Fixture Wattage
60W
Housing Material
Brass/Steel
Material
Brass/Steel
Shade Color
Silver
Shade Finish
Clear/Silver
Fixture Socket Type
E26 Medium base
Lamp Shape
A19
Lamp Base
E26 Medium base
Dimmable
Yes
Lamp Included
No
Damp/Wet Rating
Damp
Series
Hula

Description

The transitional Hula 8 Pendant employs an impressive European glass shade with center radiused Silver band dividing an upper and lower transparent glass, ideal for semi-concealing the light source while offering a peripheral shimmer via the clear glass. Produced in a theme inspired by the farmhouse trends of today, this pendant offers a look that will easily merge into virtually any design theme. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.