
Jade Cord Pendant, Purple/Blue, Bronze Finish, 1x50W Halogen (Discontinued)
- Mfr # 1XT-JADEPB-BR
- Zoro # G806139062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-JADEPB-BR
Zoro #
G806139062
UPC #
767893228088
Country of Origin
China
Details
Color
Purple
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Material
Brass/Aluminum
Bulb Technology
Standard
Lamp Quantity
1
Fixture Type
Cord
Fixture Wattage
50W
Description
The Jade Purple/Blue Mini pendant features a bicolor glass, melding the two complimentary colors to create a refined contemporary look. Our prismatic cone-shaped glass is internally stippled with a glossy outer finish, created through a pressed glass technique for a consistent contour. The bold color tones lluminate in a dazzling display, complimented by the optical effect created by the highly refracting prismatic gloss glass. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.