
Jilly Cord Pendant, Vapor Amber, Bronze Finish, 1x60W Incandescent
Mfr # 1JT-JILLYAM-BR
Zoro # G306140841
product price:Â $310.50
/ea
Free Shipping & Returns
Key Features
Lamp Type
T10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1JT-JILLYAM-BR
Zoro #
G306140841
UPC #
767893238452
Country of Origin
Türkiye
Details
Color
Beige
Housing Finish
Bronze
Lamp Type
T10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Lamp Quantity
1
Bulb Technology
Standard
Material
Brass/Steel
Fixture Type
Cord
Description
The Jilly Amber Vapor Pendant is a contemporary design composed of a transparent Amber globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.